Shop All Hand Truck Accessories
Vestil
SINGLE BALL HITCH, 8" LENGTH
Mfr # E-TUG-HD-SBH-8
Zoro # G401795403
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.5
- Overall Length 8.875
- Overall Width 4.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TUG-HD-SBH-8
- Zoro # G401795403
- UPC # 691215350921
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Overall Height | 4.5 |
Overall Length | 8.875 |
Overall Width | 4.75 |
Platform Length | 8.875" |
Width | 4.75 |
Depth | 8.875 |
Length | 8.875 |
Size | 8.875 x 4.75 x 4.5 |
Height | 4.5 |
Details
Material | Steel |
Color | Black |
Load Capacity | 7000 lb |
Assembled | No |
For Use With | E-TUG-HD-30, E-TUG-HD-50, E-TUG-HD-70 |
Includes | Compact design takes up minimal storage space, when not in use. |
Features | Single ball design. Extended length. Strong steel construction. Powder coated black finish |
Application | The Electric Powered Tuggers are suitable to use in airports, hospitals, and wholesale and retail stores. |
Weight | 8 |
Description
A single ball hitch ensures safety and security of items being moved. The hitch is simple to access and can be mounted to the Tug unit very quickly. With a prolonged design, the ball is easily accessible to make the attachment. Compact design takes up minimal storage space, when not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2448A3B8AC2P6)
- GLOBAL INDUSTRIAL Steel Ladder Safety Post, Yellow Powder Coated (713158)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25S-UY060KP-14-WK-DL)
- BLUFF MANUFACTURING Dock Board, Steel, 60" L, 60" W (15T6060)
- VESTIL Pintle Hook (PINTLE)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- VESTIL Black Pallet Truck Stop Usable 8 7/8x5 7/8 Overall 11 1/2 x 11 1/2 x 2 (VPTS-05)
- VESTIL Red Fiberglass Pallet Wand 1 x 52 3/4 Thickness 1/8 (WAND-3)
- VESTIL SELF LOCKING HITCH (E-TUG-HD-SLH)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb (HPO 80X61/20-67K)
- MAGLINER Nose Plate, Aluminum, 16x12 In., J Ext (300203)
- Vestil Hand Truck Accessories