Shop All Step Stools
Vestil
Silver Stainless Steel Foot Stool with Handrail 200lb Uniform Capacity
Mfr # FT-SS-1HR
Zoro # G1746530
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 16.25 in
- Color Silver
- Overall Length 11.25
- Height (In.) 37
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FT-SS-1HR
- Zoro # G1746530
- UPC # 691215114264
- Country of Origin China
- Category Step Stools
Dimensions
Bottom Width | 16.25 in |
Overall Length | 11.25 |
Height (In.) | 37 |
Overall Height | 37 |
Step Depth | 11 in |
Width (In.) | 16.25 |
Ladder Height | 37 |
Overall Width | 16.25 |
Details
Item | Stainless Steel Foot Stool w/Handrail |
Color | Silver |
Material | Stainless Steel |
Number of Steps | 1 |
Rung/Step Spacing | 15 in |
Net Weight | 10 |
Description
Stainless Steel Foot Stool w/Handrail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Horizontal E-Track (43001GRA)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBCN06)
- ZORO SELECT Dock Bumper, 26x4-1/2x10 In., Rubber (22NT84)
- RUBBERMAID COMMERCIAL Heavy-Duty Ergo Utility Cart, 4-Shelf, 700 lb Capacity, 24.35 x 54.1 x 62.4, Black (2128657)
- VESTIL Aluminum Folding Step Platform, with Tray, 15x35 (AFSP-2-TT)
- VESTIL 3 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-3-YL)
- VESTIL Aluminum Step Stand, 2 Step, Welded (SSA-2W)
- VESTIL Black Rolling Step Stool (STEP-17-BK)
- VESTIL 2 Step Yellow Polyethylene Nestable with Hand and Back Rails (SPN-2-YL-HR-BR)
- VESTIL Step Polyethylene Nestable 2 Step Yellow with Hand & Back Rails Port (SPN-2-YL-HR-BR-PO)
- WERNER 2 Steps, Fiberglass Step Stool, 250 lb. Load Capacity, Blue/Silver/Yellow (6002)
- Vestil Step Stools