Shop All Drum Trucks
Vestil
Silver Stainless Steel Deluxe Drum Truck 1000 lb Capacity
Mfr # DBT-SS-DLX
Zoro # G7135357
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55.125
- Overall Length 20"
- Overall Width 31.125
- Material 304 Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DBT-SS-DLX
- Zoro # G7135357
- UPC # 691215221467
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Height | 55.125 |
Overall Length | 20" |
Overall Width | 31.125 |
Rear Wheel Width | 2" |
Details
Material | 304 Stainless Steel |
Color | Silver |
Load Capacity | 1000 lb |
Item | Drum Truck,Stainless Steel,Deluxe |
Assembled | Yes |
For Use With | Designed for moving steel and plastic drums. |
Includes | Rolls simply and smoothly on two (2) 8" x 2" nylon wheels. |
Features | Automatic grip can be adjusted manually up and down to suit different heights. |
Color/Finish | Silver |
Description
Drum Truck,Stainless Steel,Deluxe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MFG Approach Plate Installation Hardware Kit For Edge of Dock Levelers (EPAP1)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HD)
- VESTIL Professional Chain Hoist, 4K, 15 ft. (PHCH-4-15)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 6 in W, Nylon, Yellow (LB1-906-8)
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- VESTIL Red Barrel/Drum Truck 800 lb Capacity Polyurethane Wheels (DBT-RED)
- VESTIL Blue Barrel/Drum Truck 800 lb Capacity Poly-on-Steel Wheels (DBT-1200-P)
- VESTIL Yellow Drum Truck Cradle With Semi-Steel Wheels 1000 lb Capacity (RDBT-SS)
- VESTIL Yellow Drum Truck Cradle With Mold-on-Rubber Wheels 1000 lb Capacity (RDBT-MR)
- VESTIL ROTATING DRUM CART - REPLACEMENT HANDLE (RDC-60-HDL)
- DAYTON Keg/Case Truck, 500 lb. (4W325)
- Vestil Hand Trucks & Dollies