Shop All Wire Shelf Accessories
Vestil
Silver Powder Coat Pallet Rack-Crown Wire Deck 58"L x 47.5625"W
Mfr # SWMD-4258
Zoro # G5435836
product price: $99.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$99.99
Free 30-Day Returns
Key Features
- Overall Width 47.5625
- Overall Height 1.5
- Overall Length 58
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWMD-4258
- Zoro # G5435836
- UPC # 691215093828
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 47.5625 |
Overall Height | 1.5 |
Overall Length | 58 |
Height | 1.5 |
Width | 47.5625 |
Length | 58 |
Depth | 58 |
Size | 58 x 47.5625 x 1.5 |
Details
Item | Pallet Rack-Crown Wire Deck,58 x 47.6" |
Material | Steel |
Color | Silver |
Finish | Powder Coat |
Capacity | 650 |
For Use With | PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24, BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-S-970, BEAM-S-1050, BEAM-S-1070, BEAM-S-1250, BEAM-S-1260, FSR-6, FSR-12, PSB-42, SSB-42, PCH-96, PCH-108, PCH-120 |
Application | Crown pallet rack decking adds convenience, visibility and efficiency to your rack. |
Weight | 26 |
Features | Adds convenience, visibility and efficiency to the rack. Sloping deck helps user do their job more efficiently. Designed for step type pallet rack beam. Powder-coat finish for long life & durability |
Description
Pallet Rack-Crown Wire Deck,58 x 47.6 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3288-3A-PT)
- ZORO SELECT Drum Cover, 55 Gal, Steel, w/Bung Fittings (1655CVR2X3/4-L)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, White (30110WHITE)
- TECHNIBILT SHELVING SYSTEMS Push/Pull Handle, 24"x1 (PH24CH)
- VESTIL Galvanized Welded Wire Pallet 40 x 48" (WMP-4048)
- VESTIL Silver Powder Coat Pallet Rack-Crown Wire Deck 52"L x 42"W (SWMD-4252)
- VESTIL Galvanized Welded Wire Pallet 48 x 48" (WMP-4848)
- MASTER LOCK SentrySafe Security Safe T0-331 - Electronic Lock, 21-11/16"W x 19-13/16"D x 37-11/16"H, Black (T0331D)
- ZORO SELECT Wire Shelf 60"x36", Zinc Plated (5GTC5)
- GLOBAL INDUSTRIAL 48W x 24D Poly-Z-Brite Three-Sided Wire Frame (WF2448Z)
- METRO Stackable Shelf Ledge, D x 72"W x 4"H, Chrome (L72N-4C)
- Vestil Wire Shelving