Shop All Wire Shelf Accessories
Vestil
Silver Powder Coat Pallet Rack-Crown Wire Deck 52"L x 42"W
Mfr # SWMD-4252
Zoro # G5435845
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 42
- Overall Height 1.5
- Overall Length 52
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWMD-4252
- Zoro # G5435845
- UPC # 691215093811
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 42 |
Overall Height | 1.5 |
Overall Length | 52 |
Height | 1.5 |
Length | 52 |
Width | 42 |
Depth | 52 |
Size | 52 x 42 x 1.5 |
Details
Item | Pallet Rack-Crown Wire Deck,52 x 42" |
Material | Steel |
Color | Silver |
Finish | Powder Coat |
Capacity | 650 |
For Use With | PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24, BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-S-970, BEAM-S-1050, BEAM-S-1070, BEAM-S-1250, BEAM-S-1260, FSR-6, FSR-12, PSB-42, SSB-42, PCH-96, PCH-108, PCH-120 |
Application | Crown pallet rack decking adds convenience, visibility and efficiency to your rack. |
Weight | 25 |
Features | Adds convenience, visibility and efficiency to the rack. Sloping deck helps user do their job more efficiently. Designed for step type pallet rack beam. Powder-coat finish for long life & durability |
Description
Pallet Rack-Crown Wire Deck,52 x 42 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Two Socket Tee Pipe Fitting 1.72 Fitting I.D. (798733)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- VESTIL Galvanized Welded Wire Pallet 40 x 48" (WMP-4048)
- VESTIL Galvanized Welded Wire Pallet 48 x 48" (WMP-4848)
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 312 x 112, White, 10PK Set of 10 PK, 100PK (87411-BX)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 18 x 36 (797097)
- TECHSTAR PLASTICS Global Industrial„¢ Heavy Duty Scoop, 4 Liter Capacity, Yellow (Scoop-08)
- ZORO SELECT Wire Shelf 60"x18", Zinc Plated (5GRW0)
- Vestil Wire Shelving