Shop All Wire Shelf Accessories
Vestil
Silver Powder Coat Pallet Rack-Crown Wire Deck 46"L x 42"W
Mfr # SWMD-4246
Zoro # G5435851
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 42
- Overall Height 1.5
- Overall Length 46
- Material Steel
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWMD-4246
- Zoro # G5435851
- UPC # 691215093804
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 42 |
Overall Height | 1.5 |
Overall Length | 46 |
Length | 46 |
Height | 1.5 |
Depth | 46 |
Width | 42 |
Size | 46 x 42 x 1.5 |
Details
Item | Pallet Rack-Crown Wire Deck,46 x 42" |
Material | Steel |
Finish | Powder Coat |
Color | Silver |
Capacity | 650 |
For Use With | PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24, BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-S-970, BEAM-S-1050, BEAM-S-1070, BEAM-S-1250, BEAM-S-1260, FSR-6, FSR-12, PSB-42, SSB-42, PCH-96, PCH-108, PCH-120 |
Application | Crown pallet rack decking adds convenience, visibility and efficiency to your rack. |
Features | Adds convenience, visibility and efficiency to the rack. Sloping deck helps user do their job more efficiently. Designed for step type pallet rack beam. Powder-coat finish for long life & durability |
Weight | 24 |
Description
Pallet Rack-Crown Wire Deck,46 x 42 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING Shelving Unit Gl Ld Wht (91088-1C)
- KRUEGER Therma Level Gauge, Tank 61" D, 2" NPT (H-2-61)
- DAYTON Drum Upender, 1 Drum, 55 gal., Steel (21VG52)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- VESTIL Galvanized Welded Wire Pallet 48 x 48" (WMP-4848)
- VESTIL Galvanized Welded Wire Pallet 40 x 48" (WMP-4048)
- VESTIL Silver Powder Coat Pallet Rack-Crown Wire Deck 52"L x 42"W (SWMD-4252)
- LAVI INDUSTRIES Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel (44-510/1H)
- GLOBAL EQUIPMENT Polypropylene 2" Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter (B700379)
- GLOBAL EQUIPMENT Nexel CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap. (798813)
- THUNDER GROUP 24 in Wire Shelf Divider (CMDC024)
- Vestil Wire Shelf Accessories