Shop All Hand Trucks
Vestil
Silver P-Handle Hand Truck Hard Rubber Wheels
Mfr # ALUM-P-HR
Zoro # G4996489
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52-1/2"
- Overall Width 18-1/2"
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ALUM-P-HR
- Zoro # G4996489
- UPC # 691215049399
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 52-1/2" |
Overall Width | 18-1/2" |
Wheel Diameter | 10" |
Platform Length | 18.5" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Alum P-Handle Hand Truck,Hard,Rubber |
Wheel Type | Hard Rubber |
Assembled | No |
Hand Truck Handle Type | P-Handle |
For Use With | Hand Truck maximizes control for different types of loads |
Number of Wheels | 2 |
Includes | Pneumatic tires transport loads smoothly and evenly over rough or uneven floors |
Features | Aluminum construction makes transporting boxes easy |
Description
Alum P-Handle Hand Truck,Hard,Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb., Grn (S-HS-6DB-4SL-FB)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Silver (EN1802TX12)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S414-TPRB-M1215)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035D-12)
- VESTIL Four Wheel Multi-Position Steel Hand Truck 600 lb Non-Marking Casters (TWC-600-DLX)
- VESTIL Aluminum Foldaway Hand Truck 275 lb Folded 2 1/2 x 19 x 31 (FHC-275)
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS-HR)
- VESTIL Red Steel Convertible Hand Truck 500 lb Pneumatic Wheel Rubber Caster (DSHT-500-PN)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30080S)
- Vestil Hand Trucks