Shop All Hand Trucks
This Product is Discontinued
Vestil
Silver Fold-Down Aluminum Hand Truck-Pneumatic 250 lb (Discontinued)
Mfr # DHHT-250A-FD-PN
Zoro # G4988475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 48-1/2"
- Overall Width 19-1/4"
- Material Aluminum
- Color Silver
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DHHT-250A-FD-PN
- Zoro # G4988475
- UPC # 691215070935
- Country of Origin China
- Category Hand Trucks
Dimensions
Overall Height | 48-1/2" |
Overall Width | 19-1/4" |
Wheel Diameter | 10" |
Platform Length | 18.375" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 250 lb |
Item | Fold-Down Aluminum Hand Truck,Pneumatic |
Wheel Type | Pneumatic |
Assembled | Yes |
Hand Truck Handle Type | Dual Handle |
For Use With | Can be used to move boxes or other heavy items, and it has a spring-loaded locking mechanism to adjust the height of the cart and a nose plate that flips up for storage. |
Number of Wheels | 2 |
Includes | Wheel guards are included for use with oversize objects. |
Features | Telescopic upright is adjusted with spring-loaded locking mechanism. |
Description
Fold-Down Aluminum Hand Truck,Pneumatic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.