Shop All Drum Dollies & Caddies
Vestil
Silver Drum Dolly Round With Handle 1000 lb Hard Rubber Casters
Mfr # DRUM-DRH-HR
Zoro # G5044770
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30.875"
- Material Steel
- Color Silver
- Load Capacity 1000 lb
- Wheel Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-DRH-HR
- Zoro # G5044770
- UPC # 691215015509
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Width | 30.875" |
Wheel Diameter | 3" |
Platform Length | 30.875" |
Height | 7 in |
Inside Diameter | 23-1/2" |
Outside Diameter | 30-7/8" |
Details
Material | Steel |
Color | Silver |
Load Capacity | 1000 lb |
Item | Drum Dolly Round With Handle,1K |
Assembled | No |
Caster Material | Hard Rubber |
Drum Capacity | 1000 gal |
Features | Drum dolly creates an ergonomic way of transporting 55-gallon drums for ideal operation. Includes an additional handle that is lightweight and strong for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Includes | The steel construction design, with an additional handle, is lightweight yet strong for use in the harshest of environments. |
Product Type | Drum Dolly Round With Handle,1K |
Application | Transport ordinary or specialty styled drums easily with these multipurpose Drum Dollies. |
For Use With | The drum dolly is ideal for manufacturing and industrial facilities. |
Description
Drum Dolly Round With Handle,1K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA3)
- OZ LIFTING PRODUCTS Wall Mount Builder's Hoist Bracket for OBH5000 and OBH1000 (OBH230-WALL)
- WERNER 60ft Extension Ladder, Aluminum (560-3)
- MASTER MAGNETICS Master Magnetics ML76C HD Bulk Parts Lifter 10 Lb Pull with Stainless Steel Base (ML76C)
- VESTIL Leg Dolly 200 lb Polypropylene Casters 5 3/4 x 6 3/8 x 2 1/4 (LEG-D)
- VESTIL Multi-Pail Dolly With Pull Strap 150 lb Polyurethane Casters (MPD-5)
- VESTIL Mobile Drum Dolly 55 Gallon 2000 lb Cast Iron Casters (OCTO-55-CI)
- VESTIL DRUM DOLLY LD POLY BLUE 55 GALLON (DRUM-DP-LD-55-BU)
- VESTIL Lo-Profile Drum Caddie 1200 lb Phenolic Casters 28 1/8 x 21 5/8 (LO-DC-PH)
- VESTIL DRUM DOLLY HD POLY BLACK 55 GALLON (DRUM-DP-HD-55-BK)
- VESTIL Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow (DCR-205-15)
- Vestil Hand Trucks & Dollies