Shop All Step Stools
This Product is Discontinued
Vestil
Silver Aluminum Tripod Stand Non-Adjustable Legs 1000 lb. Capacity (Discontinued)
Mfr # TRI-AF
Zoro # G4980571
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Silver
- Material Aluminum
- Overall Height 112
- Net Weight 155
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TRI-AF
- Zoro # G4980571
- UPC # 691215042604
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 112 |
Details
Item | Aluminum Tripod Stand,Non-Adjust Legs |
Color | Silver |
Material | Aluminum |
Net Weight | 155 |
Description
Aluminum Tripod Stand,Non-Adjust Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.