Shop All Step Stools
This Product is Discontinued
Vestil
Silver Aluminum Tripod Stand Adjustable Height Legs 1000lb Capacity (Discontinued)
Mfr # TRI-AA
Zoro # G4980580
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Silver
- Material Aluminum
- Overall Height 111.625
- Net Weight 171
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TRI-AA
- Zoro # G4980580
- UPC # 691215042598
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 111.625 |
Details
Item | Aluminum Tripod Stand,Adjust Height Legs |
Color | Silver |
Material | Aluminum |
Net Weight | 171 |
Description
Aluminum Tripod Stand,Adjust Height Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.