Shop All Hand Trucks
Vestil
Silver Aluminum Single Loop Handle Pneumatic Wheels
Mfr # ALUM-LOOP
Zoro # G4996531
original price:
$201.24
16% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49-1/4"
- Overall Width 20"
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ALUM-LOOP
- Zoro # G4996531
- UPC # 691215002400
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 49-1/4" |
Overall Width | 20" |
Wheel Diameter | 10" |
Platform Length | 18.5" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Alum Loop Handle Hand Truck,18.5x49.25 |
Wheel Type | Pneumatic |
Assembled | No |
Hand Truck Handle Type | Single Loop |
Number of Wheels | 2 |
Includes | Pneumatic tires transport loads smoothly and evenly over rough or uneven floors |
For Use With | Hand Truck maximizes control for different types of loads |
Features | Aluminum construction makes transporting boxes easy |
Description
Alum Loop Handle Hand Truck,18.5x49.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 90 mm MC Nylon Wheel-Bearing, 100x100 mm Plate, Swivel, 1500 kg Cap, Al Pad, Black (GD-150-F-MCD-FBL)
- MAGLINER Caster 5X1-1/4In Gray Polyu W/Brake (131020B)
- US CARGO CONTROL 1" Flat Snap Hook, 3300lbs, yellow zinc (FSH05)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (P-PB-080X020/050R)
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- VESTIL Steel P Handle Hand Truck (SPHT-500S)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- VESTIL Red Steel Convertible Hand Truck 500 lb Pneumatic Wheel Rubber Caster (DSHT-500-PN)
- PROJEX Appliance Tri-DollyTrolley 300 lb (9442)
- Vestil Hand Trucks