Shop All Dollies
Vestil
Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24
Mfr # VPLDO/A-1824-AS
Zoro # G5042670
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 1200 lb
- Assembled No
- Platform Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 24" |
Overall Length | 24 |
Overall Width | 18 |
Height | 7 in |
Overall Height | 6.125 |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 1200 lb |
Item | Aluminum Plate Dolly,1200 lb.,18x24 |
Assembled | No |
Caster Wheel Type | (4) Swivel with Lock |
Features | Durable construction for strength during daily use. Raised diamond tread plate provides extra grip. Dolly design makes moving units easy. Heavy-duty design allows units to support up to 1200 pounds |
For Use With | The Aluminum plate dolly is ideal for distribution and material handling facilities |
Includes | (1) Aluminum Plate Dolly |
Number of Caster Wheels | 4 |
Caster Material | Mold on Rubber |
Number of Casters | 4 |
Description
Aluminum Plate Dolly,1200 lb.,18x24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Silver (EE1801TFX10)
- DAYTON Cylinder Trolley, Hard Rubber Wheels (34D685)
- HAMILTON Maxi-Duty Dual-Wheel Swivel Caster, 12" x 4" Duralast Polyurethane on Cast Iron Wheel, Swivel Lock (S-MDD-124DT-4SL)
- WESCO Vending Machine Hand Truck, 1200 lb. (230018)
- VESTIL 8.5x8.5 Cast Aluminum Dolly, 6,000 lb Capacity (VPRDO-4)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- VESTIL Hardwood Dolly - Rubber Ends (HDOR-1830-12)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- VESTIL Carpet End Hardwood Dolly, 0.9K lb., 12x18 (HDOC-1218-9)
- VESTIL Red Aluminum Corner Mover Dolly 800 lb Capacity Per Set 4 Pack (CMD-A-200-4PK)
- ZORO SELECT General Purpose Dolly, 220 lb. (10Z905)
- Vestil Hand Trucks & Dollies