Shop All Pallet Dollies
Vestil
Silver Aluminum Pallet Dolly With Tilt 4000lb Capacity 40 x 48
Mfr # DOL-4048-6T
Zoro # G1745018
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 48
- Overall Width 40
- Features High capacity dolly transports the heaviest loads. Pallet dolly design transports pallets with ease. Heavy-duty rollers make portability easy. All welded aluminum construction is durable yet lightweight
- Height 4.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DOL-4048-6T
- Zoro # G1745018
- UPC # 691215015233
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Length | 48 |
Overall Width | 40 |
Height | 4.125 |
Overall Height | 4.125 |
Details
Material | Aluminum |
Item | Alum. Pallet Dolly w/Tilt,4K,40 x 48 |
Features | High capacity dolly transports the heaviest loads. Pallet dolly design transports pallets with ease. Heavy-duty rollers make portability easy. All welded aluminum construction is durable yet lightweight |
Product Type | Alum. Pallet Dolly w/Tilt,4K,40 x 48 |
Description
Alum. Pallet Dolly w/Tilt,4K,40 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Trailer/ Utility Bed (4' x 8' ft.) (GUN-100)
- PEGASUS Wheel, Cast Iron, 5" x 2", Roler Brge (P-C-050X020/050R)
- EXTREME MAX Extreme Max 3005.4102 Weld-Free Fixed Dock Ladder - 3-Step (3005.4102)
- DAYTON Cable, 5/32 in., 50 ft., 7 x 19, Steel (33RH71)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- VESTIL OPTION-LOOPS/HANDLES ALUM PALLET DOLLY (DOL-HDL)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- Vestil Pallet Dollies