Shop All Hand Trucks
Vestil
Silver Aluminum P-Handle Hand Truck With Pneumatic Wheels
Mfr # APHT-500A
Zoro # G4996419
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52-1/2"
- Overall Width 20-1/2"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # APHT-500A
- Zoro # G4996419
- UPC # 691215002516
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 52-1/2" |
Overall Width | 20-1/2" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Alum P-Handle Hand Truck,Pneumatic |
Wheel Type | Pneumatic |
Hand Truck Handle Type | P-Handle |
Description
Alum P-Handle Hand Truck,Pneumatic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 G70 CL SLIP W/LAT, YC, UPC, 8015466 (8015466)
- TOUGH GUY Basket Truck, 12 Bu. Cap., White, 36 In. L (33W339)
- PENTALIFT Pawls, Pawl (Holdown Catch) (302-0606)
- HAMILTON Plte Caster, Rgd, Cast Irn, 8 in, 1500 lb, Rd (R-WH-8MB)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- VESTIL Galvanized Steel P-Handle Truck with Hard Rubber Wheels, 500 Lb. Capacity, Gray (SPHT-500S-HR)
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-175)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- VESTIL Four Wheel Multi-Position Steel Hand Truck 600 lb Non-Marking Casters (TWC-600-DLX)
- VESTIL Blue Appliance Cart Ratchet 750 lb Capacity 59 in Height (APPL-750-B)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Mold-On Rubber Wheels (168266)
- Vestil Hand Trucks & Dollies