Shop All Hand Trucks
Vestil
Silver Aluminum P-Handle Hand Truck With Hard Rubber Wheels
Mfr # APHT-500A-HR
Zoro # G4996400
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52-1/2"
- Overall Width 18-1/2"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Hard Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # APHT-500A-HR
- Zoro # G4996400
- UPC # 691215002523
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 52-1/2" |
Overall Width | 18-1/2" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Aluminum P-Handle Hand Truck,Hard,Rubber |
Wheel Type | Hard Rubber |
Hand Truck Handle Type | P-Handle |
Description
Aluminum P-Handle Hand Truck,Hard,Rubber
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 2in. Dia, 20ft. L (SFERSST7-20)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- R.W. ROGERS CO Wheel Chair Shopping Cart, Manual (RWR-AMG-SC20)
- ADB HOIST RINGS Hst Ring, Bolt-On, 24-3in, 311 ft.-lb, HDHRM (34103)
- VESTIL Wide Load Hand Truck 600 lb Pneumatic Casters 26 x 25 x 52 (HTWL-600-PN)
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- VESTIL Blue Steel Dual Handle Hand Truck Hard Rubber Wheels 500 lb (DHHT-500S-HR)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Wheels 500 lb (DHHT-500A)
- VESTIL Silver Aluminum Dual Handle Hand Truck 500 lb Pneumatice Wheels (ALUM-H)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- MAGLINER Brake Truck, 60", Assembly Required (NPK13CG245)
- Vestil Hand Trucks & Dollies