Shop All Hand Trucks
Vestil
Silver Aluminum Ladder Cart 2 Steps 250 lb Capacity/Hand Truck 130 lb
Mfr # C-130-2
Zoro # G5440751
original price:
$142.80
4% off
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39"
- Overall Length 18-1/2"
- Overall Width 3-1/2"
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # C-130-2
- Zoro # G5440751
- UPC # 691215076531
- Country of Origin China
- Category Hand Trucks
Dimensions
Overall Height | 39" |
Overall Length | 18-1/2" |
Overall Width | 3-1/2" |
Platform Length | 3.5" |
Shelf Length | 18-1/2" |
Shelf Width | 14" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 130 lb |
Item | Alum Ladder Cart,2 Steps,300 lb. |
Wheel Type | Wheel |
Assembled | Yes |
Number of Shelves | 1 |
Utility Cart Item | Aluminum Ladder Cart |
Includes | Rolls on 4" diameter wheel. Handy hand grips for carrying. |
Features | Nose plate flips down to secure items, both large and small. |
For Use With | An aluminum ladder/cart is great for home, office, or store. |
Description
Alum Ladder Cart,2 Steps,300 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draft Blocker, 36 in. (DRAFT-36)
- ZORO SELECT Bungee Cord Roll, 250 ft.L, 5/16 In.D (4HXC8)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- WARN INDUSTRIES Replacement Strap (69645)
- VESTIL Red Appliance Cart Ratchet 1200 lb Capacity 66 in Height (APPL-1200-66)
- VESTIL Blue Appliance Cart Ratchet 750 lb Capacity 59 in Height (APPL-750-B)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- VESTIL Blue Steel Dual Handle Hand Truck Pneumatic Wheel 500 lb (DHHT-500S)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Aluminum Plate 500lb (DHHT-500A-ANP)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-10)
- Vestil Hand Trucks