Shop All Hand Trucks
Vestil
Silver Aluminum Dual Handle Hand Truck 500 lb Pneumatice Wheels
Mfr # ALUM-H
Zoro # G4996559
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51-1/4"
- Overall Width 20-1/4"
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ALUM-H
- Zoro # G4996559
- UPC # 691215002387
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51-1/4" |
Overall Width | 20-1/4" |
Wheel Diameter | 10-1/2" |
Platform Length | 19" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Alum Hand Truck,Pneumatic Wheels |
Wheel Type | Pneumatic |
Assembled | No |
Hand Truck Handle Type | Dual Handle |
Includes | Pneumatic tires transport loads smoothly and evenly over rough or uneven floors |
For Use With | Hand Truck maximizes control for different types of loads |
Number of Wheels | 2 |
Features | Aluminum construction makes transporting boxes easy |
Description
Alum Hand Truck,Pneumatic Wheels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, PREMRECOVERYSTRAP -3X30' (88924)
- WERNER 20 ft. Fiberglass Twin Stepladder (T7420)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 60" H, Y (DT460YNT)
- DAYTON Pallet Jack, 4400 lb., Quiet, Steel, Red (32HD10)
- VESTIL Wide Load Hand Truck 600 lb Pneumatic Casters 26 x 25 x 52 (HTWL-600-PN)
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- VESTIL Red Steel Convertible Hand Truck 500 lb Pneumatic Wheel Rubber Caster (DSHT-500-PN)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 72 in Height (APPL-1200-72)
- VESTIL Four Wheel Multi-Position Steel Hand Truck 600 lb Non-Marking Casters (TWC-600-DLX)
- VESTIL Blue Convertible Steel Hand Truck 500 lb Capacity Pneumatic Casters (CSHT-500)
- ZORO SELECT Machine Hand Truck, 1800 lb. Ld Cap. (230077)
- Vestil Hand Trucks