Shop All Hand Trucks
Vestil
Silver Aluminum Dual Handle Hand Truck 500 lb Hard Rubber Wheels
Mfr # ALUM-H-HR
Zoro # G4996540
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51-1/4"
- Overall Width 19-1/2"
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ALUM-H-HR
- Zoro # G4996540
- UPC # 691215049375
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51-1/4" |
Overall Width | 19-1/2" |
Wheel Diameter | 10" |
Platform Length | 19" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Alum Hand Truck,Hard,Rubber Wheels |
Wheel Type | Hard Rubber |
Assembled | No |
Hand Truck Handle Type | Dual Handle |
Includes | Pneumatic tires transport loads smoothly and evenly over rough or uneven floors |
For Use With | Hand Truck maximizes control for different types of loads |
Number of Wheels | 2 |
Features | Aluminum construction makes transporting boxes easy |
Description
Alum Hand Truck,Hard,Rubber Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Toe Board, 68-5/8 in. Overall L (TOE-B-72-N)
- LIFT-ALL Web Sling, Type 4, 9 ft L, 1 in W, Polyester, Yellow (EE1601DTX9)
- RWM Rigid, w/4" Urethane Wheel (27-UPB-0412-R)
- VESTIL Trailer Crane Bumper, 8" Length (TB-90)
- VESTIL Blue Appliance Cart Ratchet 750 lb Capacity 59 in Height (APPL-750-B)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Aluminum Plate 500lb (DHHT-500A-ANP)
- VESTIL Steel P Handle Hand Truck (SPHT-500S)
- VESTIL Four Wheel Multi-Position Steel Hand Truck 600 lb Non-Marking Casters (TWC-600-DLX)
- VESTIL Silver Aluminum Convertible 3 in 1 Hand Truck (ALUM-3-CONV)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- BULLDOG WINCH Switch, replacement for hand controller truck, standard (20227)
- Vestil Hand Trucks