Shop All Hand Trucks
Vestil
Silver Aluminum Double Loop Handle Pneumatic Wheels
Mfr # ALUM-LOOP-H
Zoro # G4996525
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 62-13/16"
- Overall Width 20"
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ALUM-LOOP-H
- Zoro # G4996525
- UPC # 691215002417
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 62-13/16" |
Overall Width | 20" |
Wheel Diameter | 10" |
Platform Length | 18.5" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Alum Loop Handle Hand Truck,18 x 62-7/8 |
Wheel Type | Pneumatic |
Assembled | No |
Hand Truck Handle Type | Dual Loop |
Number of Wheels | 2 |
Includes | Pneumatic tires transport loads smoothly and evenly over rough or uneven floors |
For Use With | Hand Truck maximizes control for different types of loads |
Features | Aluminum construction makes transporting boxes easy |
Description
Alum Loop Handle Hand Truck,18 x 62-7/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON MFG CO 193Lr-1/4 Anchor Shackle, 0.5 Ton Working Load, Steel, Galvanized (193LR-1/4")
- GLOBAL INDUSTRIAL Hydraulic Lift Positioner Truck, 880 Lb. Capacity (989055)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17624)
- PARTNERS BRAND Double Braided Nylon Rope, 14,500 lb, 3/4", White, 600'/Case (TWR128)
- VESTIL Wide Load Hand Truck 600 lb Pneumatic Casters 26 x 25 x 52 (HTWL-600-PN)
- VESTIL Steel P Handle Hand Truck (SPHT-500S)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- VESTIL Steel Stair Hand Truck, 300 lb. (ST-TRUCK-300)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS-HR)
- VESTIL Four Wheel Multi-Position Steel Hand Truck 600 lb Non-Marking Casters (TWC-600-DLX)
- MARATHON Tire Ht Pneumatic Univ (20210)
- Vestil Hand Trucks & Dollies