Shop All Hand Trucks
Vestil
Silver Aluminum Convertible Hand Truck 500 lb/Platform 650 lb Capacity
Mfr # CAHT-500
Zoro # G4991065
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51-1/2"
- Overall Width 20-1/2"
- Material Steel
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CAHT-500
- Zoro # G4991065
- UPC # 691215010146
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51-1/2" |
Overall Width | 20-1/2" |
Platform Length | 18.875" |
Details
Material | Steel |
Color | Silver |
Load Capacity | 500 lb |
Item | Alum Convertible Hand Truck,500 lb. |
Assembled | No |
Type | Convertible |
Includes | Pneumatic filled casters for smooth mobility |
For Use With | It transports smaller crates or long narrow boxes is simplified by making load travel easier where it is needed |
Number of Wheels | 4 |
Features | These hand trucks can work in both the vertical and horizontal positions. |
Description
Alum Convertible Hand Truck,500 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-72)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E10B4C1P6)
- BIL-JAX Inline Side Bracket - Tube End - #6 - 24" (0039-424)
- KLEIN TOOLS Web-Strap Hoist Deluxe with Removable Handle (KN1600PEX)
- VESTIL Blue Steel Dual Handle Hand Truck Hard Rubber Wheels 500 lb (DHHT-500S-HR)
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-175)
- VESTIL Aluminum Foldaway Hand Truck 275 lb Folded 2 1/2 x 19 x 31 (FHC-275)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 72 in Height (APPL-1200-72)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- ZORO SELECT Folding Hand Truck, Load Cap 200 Lb (40665)
- Vestil Hand Trucks