Shop All Hand Trucks
Vestil
Silver Aluminum Convertible 3 in 1 Hand Truck
Mfr # ALUM-3-CONV
Zoro # G4996586
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51-1/2"
- Overall Width 20-1/2"
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ALUM-3-CONV
- Zoro # G4996586
- UPC # 691215115735
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51-1/2" |
Overall Width | 20-1/2" |
Wheel Diameter | 10-1/2" |
Platform Length | 18.875" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Alum Convertible Hand Truck,20.5 x 52 |
Wheel Type | Pneumatic |
Assembled | No |
Includes | Pneumatic tires are standard on all hands trucks, while industrial solid rubber tires are also available. |
Number of Wheels | 4 |
For Use With | Maximize control for different types of loads. |
Features | Transport loads smoothly and evenly over rough or uneven floors. |
Description
Alum Convertible Hand Truck,20.5 x 52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1000 lb (16TM05201S)
- NELSON SHIMS 12PK 8 Composite Shim (WC8/12/32/78HN)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG018316-77-GPR-1000)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- VESTIL Steel Stair Hand Truck, 300 lb. (ST-TRUCK-300)
- VESTIL Blue Appliance Cart Ratchet 750 lb Capacity 59 in Height (APPL-750-B)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- VESTIL Aluminum Foldaway Hand Truck 275 lb Folded 2 1/2 x 19 x 31 (FHC-275)
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- VESTIL Silver Aluminum P-Handle Hand Truck With Hard Rubber Wheels (APHT-500A-HR)
- MAGLINER Modular Hand Truck, 500 lb. (HMK116K1B)
- Vestil Hand Trucks & Dollies