Shop All Hand Trucks
Vestil
Silver Aluminum Convertible 2 in 1 Hand Truck 62 1/4 in High
Mfr # ALUM-CONV-B
Zoro # G4996568
original price:
$382.09
17% off
new price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 62-1/4"
- Overall Width 20-1/2"
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ALUM-CONV-B
- Zoro # G4996568
- UPC # 691215002370
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 62-1/4" |
Overall Width | 20-1/2" |
Wheel Diameter | 10" |
Platform Length | 18.875" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Alum Convertible Hand Truck,20.5 x 61.5 |
Wheel Type | Pneumatic |
Assembled | No |
Number of Wheels | 4 |
Includes | Pneumatic tires transport loads smoothly and evenly over rough or uneven floors |
For Use With | Hand/platform truck is used to transport boxes wherever they are needed |
Features | Aluminum construction makes transporting boxes easy |
Description
Alum Convertible Hand Truck,20.5 x 61.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 3000 lb. (W-10-V-1)
- WARN Quick-Connect Power Cable, Front (106077)
- EFFIZIENT Label Holder, PK 10 (EF140)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Polyester, Silver (EE1801TFX13)
- VESTIL Steel Stair Hand Truck, 300 lb. (ST-TRUCK-300)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS-HR)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 72 in Height (APPL-1200-72)
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- VESTIL Blue Appliance Cart Ratchet 750 lb Capacity 59 in Height (APPL-750-B)
- VESTIL Blue Steel Dual Handle Hand Truck Hard Rubber Wheels 500 lb (DHHT-500S-HR)
- MILWAUKEE HAND TRUCKS Poly Convertible Truck, with 10", Tires (DC40611)
- Vestil Hand Trucks & Dollies