Shop All Hand Trucks
Vestil
Silver 2 Handle Aluminum Hand Truck Pneumatic Wheels 500 lb
Mfr # DHHT-500A
Zoro # G4988420
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51-1/4"
- Overall Width 20-1/4"
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DHHT-500A
- Zoro # G4988420
- UPC # 691215013307
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51-1/4" |
Overall Width | 20-1/4" |
Wheel Diameter | 10-1/2" |
Platform Length | 19" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Hand Truck Pneumatic,2 Handle,Aluminum |
Wheel Type | Pneumatic |
Assembled | No |
Hand Truck Handle Type | Dual Handle |
For Use With | These hand trucks can transport boxes or crates wherever they are needed. |
Includes | Dual handle design allows loads to be easily controlled |
Number of Wheels | 2 |
Features | Transport loads smoothly and evenly over rough or uneven floors. |
Description
Hand Truck Pneumatic,2 Handle,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- KFI Arctic Cat Prowler 500 and Kymco 450 UXV Winch Mount (101370)
- DLM Connecting Links, Cold Shut 1/4 (D-Shape (OTH2433)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 18' - 1-ply (EE1-904-18-T3)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 72 in Height (APPL-1200-72)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-175)
- VESTIL Silver Aluminum Double Loop Handle Pneumatic Wheels (ALUM-LOOP-H)
- VESTIL Galvanized Steel P-Handle Truck with Hard Rubber Wheels, 500 Lb. Capacity, Gray (SPHT-500S-HR)
- VESTIL Silver Aluminum Convertible 3 in 1 Hand Truck (ALUM-3-CONV)
- WESCO DRUM FILL HEIGHT GAUGE: 11" (260004)
- Vestil Hand Trucks