Shop All Facility Signs
This Product is Discontinued
Vestil
Sign-Warning-07 18.5X12.5 Alum Comp .130, SI-W-07-D-AC-130 (Discontinued)
Mfr # SI-W-07-D-AC-130
Zoro # G2188547
This Product is Discontinued
Key Features
- Header Warning
- Legend Men Working
- Height 12-1/2"
- Sign Shape Rectangle
- Sign Material Aluminum Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SI-W-07-D-AC-130
- Zoro # G2188547
- UPC # 691215179492
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Warning |
Legend | Men Working |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Legend Color | Black |
Sign Subject Matter | Men Working |
Header Background Color | Black/Orange |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.