Shop All Material Handling Equipment Replacement Parts
Vestil
Sign Stand With Wheels
Mfr # S-STAND-W
Zoro # G0984335
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48
- Width 17.375
- Finish Zinc Plated
- Depth 16.75
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # S-STAND-W
- Zoro # G0984335
- UPC # 691215079198
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 48 |
Width | 17.375 |
Depth | 16.75 |
Length | 16.75 |
Overall Length | 16.75 |
Overall Width | 17.375 |
Overall Height | 48 |
Details
Item | Sign Stand With Wheels |
Finish | Zinc Plated |
Color | Silver |
Features | Display your signs anywhere. Surface mounted with a weighted base. Includes counter-bore holes for permanent mounting of sign. Removable post will accept virtually any sign |
Material | Steel |
Application | Display your signs anywhere with a sign stand. Surface mounted with a weighted base. |
Net Weight | 28 |
Product Type | Sign Stand With Wheels |
Description
Sign Stand With Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon Intermediate Car, Lg Round Cable (33N225)
- DAYTON Web Sling, Type 6, 4 ft L, 2 in W, Nylon, Yellow (55ET34)
- ASTRO PNEUMATIC WORK STAND 500LB CAP W/SLING (AO557005)
- ZORO SELECT Dock Bumper, 1-11/16x2x12 In., Rubber (22NT58)
- VESTIL Professional Lever Hoist - Disc Brake (PLH-15-5)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP4-R)
- VESTIL Positive Locking Plate Clamp (LPC-40)
- VESTIL Pipe Safety Railing - Metal Sleeve (VDKR-P107)
- VESTIL Molded Rubber Wheel Chock With Eye Bolt (RWC-8)
- VESTIL Clevis Pin w/Large Head, 1/2 x 3-3/8 (07-112-007)
- DAYTON Linking Plate (MHG224SLG)
- Vestil