Shop All Material Handling Equipment Replacement Parts
Vestil
Sign Stand - No Wheels
Mfr # S-STAND
Zoro # G0983090
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48
- Width 17.375
- Finish Zinc Plated
- Material Steel
- Depth 17.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # S-STAND
- Zoro # G0983090
- UPC # 691215037488
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 48 |
Width | 17.375 |
Depth | 17.375 |
Length | 17.375 |
Overall Length | 17.375 |
Overall Width | 17.375 |
Overall Height | 48 |
Details
Item | Sign Stand - No Wheels |
Finish | Zinc Plated |
Material | Steel |
Color | Silver |
Features | Display your signs anywhere. Surface mounted with a weighted base. Includes counter-bore holes for permanent mounting of sign. Removable post will accept virtually any sign |
Application | Display your signs anywhere with a sign stand. Surface mounted with a weighted base. |
Net Weight | 26 |
Product Type | Sign Stand - No Wheels |
Description
Sign Stand - No Wheels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray, Overall Height: 31" (UT-10 GREY)
- LOUISVILLE Combo Pole Grip/Cable Hook, PR (PK-E03A)
- DAYTON Lever Grip (MH4ZX43A21G)
- GLOBAL INDUSTRIAL 50mm Regular Casters, 5 Per Set (RP2023)
- VESTIL Steel Tensioner Tool (PKG-ST)
- VESTIL Pipe Safety Railing - Metal Sleeve (VDKR-P107)
- VESTIL Steel Machine Roller, 30,000 lb Capacity (VHMS-30)
- VESTIL Industrial Rubber Wedge (RBW-5)
- VESTIL Counter Balanced V Roller Stand (STAND-G-H-HP)
- VESTIL Positive Locking Plate Clamp (LPC-40)
- ZORO SELECT Spring, D129 (D129)
- Vestil