Shop All Parking Signs
This Product is Discontinued
Vestil
Sign-Notice-15 18.5X12.5 Label/Decal.011 (Discontinued)
Mfr # SI-N-15-D-LB-011
Zoro # G2170058
This Product is Discontinued
Key Features
- Header Notice
- Legend Authorized Employee Parking Only
- Sign Shape Rectangle
- Sign Material Vinyl Label
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-15-D-LB-011
- Zoro # G2170058
- UPC # 691215139960
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Header | Notice |
Legend | Authorized Employee Parking Only |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Item | Vinyl Label Sign |
Includes | Installation Hardware |
Sign Subject Matter | Authorized Employee Parking Only |
Double-Sided | No |
Header Background Color | Blue |
Sign Legend Text Color | Black |
Header Legend Color | White |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Kidde P3010K-CO Worry-Free Smoke & CO Alarm, Kitchen, 10-Year Sealed Lithium Battery Operated (21010170)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 9.5M, PR (651-9.5M)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (900)
- PANDUIT Voltage Marker, Vinyl, 480 Volts, PK5 (PCV-480AY)
- NMC Contractor Parking Sign, TM50H (TM50H)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129612 (129612)
- SIGNMISSION Handicapped Symbol With Handicapped Parking Permit Aluminum, 12" x 18", A-1218-25183 (A-1218-25183)
- ACCUFORM Notice Sign, 7"H, 10"W, Plastic, MVHR827VP (MVHR827VP)
- SIGNMISSION Parking Restriction No Truck Parking Violators Towed Alum Parking Sign, 18" x 24", A-1824-23370 (A-1824-23370)
- LYLE Visitor Supplemental Parking Sign, 6"x12, T1-6105-EG_12x6 (T1-6105-EG_12x6)
- SIGNMISSION Barber Shop Customer Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24329 (A-1218-24329)
- Vestil Parking Signs