Shop All Electrical Hazard Signs
Vestil
Sign, Danger, 18.5x12.5", Aluminum, .040, SI-D-57-D-AL-040
Mfr # SI-D-57-D-AL-040
Zoro # G2161463
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 18-1/2"
- Height 12-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-57-D-AL-040
- Zoro # G2161463
- UPC # 691215173506
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Aluminum Sign |
Header | Danger |
Legend | High Voltage |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Header Background Color | Black/Red |
Sign Subject Matter | High Voltage |
Sign Legend Text Color | Black |
Header Legend Color | White |
Description
Sign,Danger,18.5x12.5 In.,Aluminum,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Watch Your Step Plant Marking Stencil (PMS201)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 080)
- HEXARMOR Safety Gloves, XL, PR (2074-XL (10))
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (540)
- NATIONAL MARKER CO Graphic Signs - Danger High Voltage - Vinyl 7inW X 10inH (DGA10P)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, This Room Contains Energized Battery, Portrait (OS-DS-A-710-V-2301)
- LYLE Decaldanger Electrical Shock, 5"x3.5" (LCU4-0229-ND_5X3.5)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Electrical Room Storage, Portrait (OS-DS-D-1824-V-2233)
- LYLE Decal Danger High Voltage, 10"x7", Header Background Color: Black, Red (LCU4-0347-ND_10X7)
- NMC Danger Electrical Hazard Sign, DGA40RB (DGA40RB)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- Vestil Electrical Hazard Signs