Shop All Personal Protective Equipment Signs
Vestil
Sign, Danger, 14.5x10.5", Polystyrene, .040, SI-D-27-C-PS-040
Mfr # SI-D-27-C-PS-040
Zoro # G2157397
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate Without Wearing Safety Glasses
- Width 14-1/2"
- Height 10-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-27-C-PS-040
- Zoro # G2157397
- UPC # 691215164498
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Polystyrene Sign |
Header | Danger |
Legend | Do Not Operate Without Wearing Safety Glasses |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black/Red |
Header Legend Color | White |
Double-Sided | No |
Sign Legend Text Color | Black |
Sign Subject Matter | Do Not Operate Without Wearing Safety Glasses |
Description
Sign,Danger,14.5x10.5 In.,Polystyrene,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, 49" L, 29" W, 20" H (FLT748-WPT)
- NMC Danger Authorized Personnel Only Sign - Spanish, SPD9PB (SPD9PB)
- EPSON Cartridge Label, Black on White, Labels/Roll: Continuous (212RAPX)
- NMC Danger Do Not Close Valve Ez Hang Tag, Pk25 (RPTH2)
- NMC Caution Hearing Protection Required Sign (C514RB)
- NMC Large Format Caution Hard Hat Area Sign (C31AD)
- NMC Danger Eye Protection Required Beyond Th, 7 in Height, 10 in Width, Aluminum (D525A)
- NMC Caution Hearing Protection Required Sign (C513PB)
- NMC Caution Hearing Protection Required Sign (C517RB)
- CONDOR Facemask Reminder Safety Sign, 14 in Height, 10 in Width, Vinyl, English, Spanish (60XZ66)
- BRADY Caution Sign, 14"W, Plastic, Bump Caps (144170)
- Vestil Signs