Shop All Confined Space Signs
This Product is Discontinued
Vestil
Sign, Danger, 14.5x10.5", Label/Decal, .011, SI-D-59-C-LB-011 (Discontinued)
Mfr # SI-D-59-C-LB-011
Zoro # G2162111
This Product is Discontinued
Key Features
- Header Danger
- Legend Confined Space
- Height 10-1/2"
- Sign Shape Rectangle
- Sign Material Vinyl Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-59-C-LB-011
- Zoro # G2162111
- UPC # 691215174077
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Vinyl Label Sign |
Header | Danger |
Legend | Confined Space |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black/Red |
Double-Sided | No |
Header Legend Color | White |
Sign Subject Matter | Confined Space |
Sign Legend Text Color | Black |
Description
Sign,Danger,14.5x10.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH FallTech® 9005PS Starter Kit with 7015 Harness, 6' Shock Absorbing Lanyard & Gear Bag (9005PS)
- KLEENGUARD Coated Gloves, Foam Nitrile, M, Black, PR (40226)
- HONEYWELL NORTH N95 Disposable Respirator, XL, White, PK20 (14110392)
- POWERWELD 5 Finger Stick Welding Glove (PW1002)
- NMC Danger Confined Space Authorized Personnel Only Sign, D643A (D643A)
- NMC Danger Confined Space Entry Permit Not Required Sign, D373A (D373A)
- SIGNMISSION OSHA Danger Sign, Confined Space Entry Can Be Fatal, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-19290)
- JJ KELLER Permit-Required Confined Space, 10"x7" (8001153)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1009-NA_10x7 (U1-1009-NA_10x7)
- SIGNMISSION OSHA Sign, Confined Space Permit Required Bilingual, 14in X 10in Decal, 10" W, 14" H, Spanish (OS-DS-D-1014-VS-1092)
- Vestil Signs