Shop All Personal Protective Equipment Signs
Vestil
Sign, Danger, 12.5x9.5", Aluminum, .063, SI-D-55-B-AL-063
Mfr # SI-D-55-B-AL-063
Zoro # G2160949
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Safety Harness And Lifeline Required
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-55-B-AL-063
- Zoro # G2160949
- UPC # 691215172790
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Aluminum Sign |
Header | Danger |
Legend | Safety Harness And Lifeline Required |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Header Background Color | Black/Red |
Sign Subject Matter | Safety Harness And Lifeline Required |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Sign,Danger,12.5x9.5 In.,Aluminum,.063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2M, Lace Up, Brown, PR (A7264 SZ: 10.5M)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91502-6)
- BRADY Number Label, 0 Thru 9, 5in.Hx1-3/4in.W (1560-# KIT)
- OPEN ROAD Safety Pant, Green, S (6323WPG-S)
- SIGNMISSION OSHA Sign, When Grinding Use Face Shield With Symbol, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-19046)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1265-RD_14X10 (U5-1265-RD_14X10)
- SIGNMISSION OSHA Danger, Glasses Required Area Bilingual, 14in X 10in Aluminum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1560)
- NMC Danger Laser Wear Eye Protection Sign, 10 in Height, 14 in Width, Rigid Plastic (D574RB)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1035-NP_14X10 (U1-1035-NP_14X10)
- NMC Caution Do Not Wear Gloves Sign (C466PB)
- NMC Caution Eye Protection Required Sign (SA101P)
- Vestil Signs