Shop All Personal Protective Equipment Signs
Vestil
Sign, Danger, 12.5x9.5", .040, Polystyrene, SI-D-14-B-PS-040
Mfr # SI-D-14-B-PS-040
Zoro # G2153608
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hearing Protection Required In This Area
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-14-B-PS-040
- Zoro # G2153608
- UPC # 691215160537
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Polystyrene Sign |
Header | Danger |
Legend | Hearing Protection Required In This Area |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Sign Legend Text Color | Black |
Header Background Color | Black/Red |
Sign Subject Matter | Hearing Protection Required In This Area |
Header Legend Color | White |
Description
Sign,Danger,12.5x9.5 In.,.040,Polystyrene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hazmat Adapter, 2-1/2 NH, (2) 3/4 Male GHT (428-2520754)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- FRIO Insulin Cooling Small Wallet-liner- Black (1130SmSleeve)
- GEMPLERS 2 Piece Rainsuit W/Hood, Green, Xl (167460-RSXL)
- LYLE Safety Sign, Fall Protection, 10in.H (U4-1300-RA_14X10)
- NMC Caution Hard Hats Required Sign - Bilingual (ESC716AB)
- NMC Cancer Suspect Agent Protective Equip- Sign (C370R)
- LYLE Safety Sign, Hard Hat Sfety Glasses, 10inH (U4-1354-RA_14X10)
- NMC Hard Hat Area Sign - Bilingual (ESD651AB)
- SIGNMISSION OSHA Decal, Eye & Ear Protection Must Worn In This Area, 24in X 18in Decal, 18" H, 24" W, Landscape (OS-CS-D-1824-L-19157)
- SIGNMISSION OSHA Sign, Respirator Required In This Area, 14in X 10in Aluminum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1544)
- Vestil Signs