Shop All Personal Protective Equipment Signs
Vestil
Sign, Danger, 10.5x7.5", Alum Comp, .130, SI-D-15-A-AC-130
Mfr # SI-D-15-A-AC-130
Zoro # G2153599
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hard Hats Required
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SI-D-15-A-AC-130
- Zoro # G2153599
- UPC # 691215160728
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Danger |
Legend | Hard Hats Required |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Hard Hats Required |
Header Legend Color | White |
Header Background Color | Black/Red |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Sign,Danger,10.5x7.5 In.,Alum Comp,.130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RD_10X7 (U1-1005-RD_10X7)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (S3580SJ)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, M, 1 PR (KRC5-03-M)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Adhesive Vinyl (ZFD842VS)
- LYLE Decaldanger Protective, 14"x10" (LCU4-0285-ND_14X10)
- NMC Danger Hearing Protection Required Sign - Bilingual (ESD690PB)
- SIGNMISSION OSHA, Construction Area Authorized Personnel Hard Hats Required, 10in X 7in, 10" W, 7" H, Landscape (OS-MISC-D-710-L-19481)
- LYLE Safety Sign, Hard Hats, Safety Shoes, 7inH (U4-1368-RA_10X7)
- LYLE Caution Sign, 10 in. H, Vinyl, Do Not Enter (LCU3-0420-RD_14x10)
- BRADY Brady Stop Safety Glasses Required Beyond This Point Sign, Polystyrene, 18inW x 18inH (124543)
- BRADY Arc Flash Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (EL-1)
- Vestil Signs