Shop All Confined Space Signs
Vestil
Sign, Danger, 10.5x7.5", .011, Label/Decal, SI-D-59-A-LB-011
Mfr # SI-D-59-A-LB-011
Zoro # G2162023
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-59-A-LB-011
- Zoro # G2162023
- UPC # 691215173957
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Vinyl Label Sign |
Header | Danger |
Legend | Confined Space |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Confined Space |
Header Legend Color | White |
Double-Sided | No |
Sign Legend Text Color | Black |
Header Background Color | Black/Red |
Description
Sign,Danger,10.5x7.5 In.,.011,Label/Decal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-XL)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Lavender (NGPF7001-V)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Tall (B415)
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- VESTIL Sign, Danger, 10.5x7.5", Aluminum, .040, SI-D-59-A-AL-040 (SI-D-59-A-AL-040)
- VESTIL Sign, Danger, 14.5x10.5", Label/Decal, .011, SI-D-59-C-LB-011 (SI-D-59-C-LB-011)
- VESTIL Sign, Danger, 14.5x10.5", Label/Decal, .011, SI-D-60-C-LB-011 (SI-D-60-C-LB-011)
- NMC Danger Confined Space Do Not Enter, DGA82R (DGA82R)
- NMC Danger Confined Space Hazardous Atmosphere Sign, D489PB (D489PB)
- LYLE Decal, Danger Confined Space, 7 x 5", LCU4-0667-RD_7X5 (LCU4-0667-RD_7X5)
- NMC Caution Confined Space Authorized Personnel Only Sign, C568PB (C568PB)
- Vestil Signs