Shop All Personal Protective Equipment Signs
Vestil
Sign, Caution, 20.5x14.5", Aluminum, .040, SI-C-54-E-AL-040
Mfr # SI-C-54-E-AL-040
Zoro # G2147317
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye And Ear Protection Required In This Area
- Width 20-1/2"
- Height 14-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-54-E-AL-040
- Zoro # G2147317
- UPC # 691215214667
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 20-1/2" |
Height | 14-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | Eye And Ear Protection Required In This Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Background Color | Black |
Sign Subject Matter | Eye And Ear Protection Required In This Area |
Header Legend Color | Yellow |
Description
Sign,Caution,20.5x14.5 In.,Aluminum,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, M, PR (2UUG1)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (100011830NP)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1847-NA_14x10 (U3-1847-NA_14x10)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1400-NA_14x10 (U4-1400-NA_14x10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U4-1648-RD_10X7)
- SIGNMISSION OSHA WARNING Sign, Wear Face Shields When W/ Symbol, 18in X 12in Decal, 12" W, 18" H, Portrait (OS-WS-D-1218-V-13724)
- NMC Caution Safety Glasses Required Sign (C600RB)
- NMC Caution Safety Gloves Required Sign (CGA8R)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 467C47 (467C47)
- NMC Caution Eye Protection Must Be Worn In This Area Sign (C484AB)
- Vestil Signs