Shop All Personal Protective Equipment Signs
Vestil
Sign, Caution, 18.5x12.5", Polystyrene, .04, SI-C-04-D-PS-040
Mfr # SI-C-04-D-PS-040
Zoro # G2138582
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hat Required
- Width 18-1/2"
- Height 12-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-04-D-PS-040
- Zoro # G2138582
- UPC # 691215199643
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Polystyrene Sign |
Header | Caution |
Legend | Hard Hat Required |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Sign Legend Text Color | Black |
Header Legend Color | Yellow |
Sign Subject Matter | Hard Hat Required |
Header Background Color | Black |
Description
Sign,Caution,18.5x12.5 In.,Polystyrene,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Classic Soft Knee Pad (NPS01)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn (FSB5BU)
- XSORB Spill Kit, Acid Neutralizer, 55 gal. (XKD550N)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Blue (RST103)
- NMC Caution Ear Protection Must Be Worn Sign, 10 in Height, 14 in Width, Rigid Plastic (C471RB)
- LYLE Caution Sign, 10 in. H, Aluminum (LCU3-0440-RA_14x10)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z80 (465Z80)
- NMC Caution Hard Hat Area Sign - Bilingual (ESC31RB)
- LYLE Refldecaldanger Welding Arc, 7"x5", Sign Background Color: White (LCU4-0103-RD_7X5)
- SIGNMISSION OSHA SAFETY FIRST Sign, Wear Face Shield W/ W/ Symbol, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-SF-D-1014-V-11397)
- NMC Caution Multi Protection Required Safety, 7 in Height, 10 in Width, Rigid Plastic (C160R)
- Vestil Personal Protective Equipment Signs