Shop All Personal Protective Equipment Signs
This Product is Discontinued
Vestil
Sign, Caution, 14.5x10.5", Label/Decal, .01, SI-C-53-C-LB-011 (Discontinued)
Mfr # SI-C-53-C-LB-011
Zoro # G2146949
This Product is Discontinued
Key Features
- Header Caution
- Legend Safety Belt Must Be Worn
- Height 10-1/2"
- Sign Shape Rectangle
- Sign Material Vinyl Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-53-C-LB-011
- Zoro # G2146949
- UPC # 691215214278
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Vinyl Label Sign |
Header | Caution |
Legend | Safety Belt Must Be Worn |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Header Background Color | Black |
Header Legend Color | Yellow |
Sign Subject Matter | Safety Belt Must Be Worn |
Sign Legend Text Color | Black |
Description
Sign,Caution,14.5x10.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.