Shop All Personal Protective Equipment Signs
This Product is Discontinued
Vestil
Sign, Caution, 14.5x10.5", Aluminum, .080, SI-C-29-C-AL-080 (Discontinued)
Mfr # SI-C-29-C-AL-080
Zoro # G2939890
This Product is Discontinued
Key Features
- Header Caution
- Legend Lifeline Required
- Width 14-1/2"
- Height 10-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SI-C-29-C-AL-080
- Zoro # G2939890
- UPC # 691215207065
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | Lifeline Required |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Header Legend Color | Yellow |
Header Background Color | Black |
Double-Sided | No |
Sign Subject Matter | Lifeline Required |
Description
Sign,Caution,14.5x10.5 In.,Aluminum,.080
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.