Shop All Personal Protective Equipment Signs
This Product is Discontinued
Vestil
Sign, Caution, 12.5x9.5", Label/Decal, .011, SI-C-46-B-LB-011 (Discontinued)
Mfr # SI-C-46-B-LB-011
Zoro # G2144891
This Product is Discontinued
Key Features
- Header Caution
- Legend Hard Hat And Safety Glasses Required In This Area
- Sign Shape Rectangle
- Sign Material Vinyl Label
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-46-B-LB-011
- Zoro # G2144891
- UPC # 691215212113
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Height | 9-1/2" |
Width | 12-1/2" |
Details
Item | Vinyl Label Sign |
Header | Caution |
Legend | Hard Hat And Safety Glasses Required In This Area |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Header Legend Color | Yellow |
Header Background Color | Black |
Sign Subject Matter | Hard Hat And Safety Glasses Required In This Area |
Double-Sided | No |
Description
Sign,Caution,12.5x9.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.