Shop All Personal Protective Equipment Signs
Vestil
Sign, Caution, 12.5x9.5", Aluminum, .040, SI-C-10-B-AL-040
Mfr # SI-C-10-B-AL-040
Zoro # G2140253
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SI-C-10-B-AL-040
- Zoro # G2140253
- UPC # 691215201285
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | Eye Protection Required |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Sign Subject Matter | Eye Protection Required |
Double-Sided | No |
Header Background Color | Black |
Header Legend Color | Yellow |
Description
Sign,Caution,12.5x9.5 In.,Aluminum,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1200-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M ( 3 ), Orange/Black (KCCPW-03-M)
- NEVS 2" wide x 60yd Blue Labeling Tape (T-200-Blue)
- BROTHER Brother® P-Touch® TC Tape Cartridge, 3/8"W, Black on White (TC20Z1)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1498-RA_14X10 (U5-1498-RA_14X10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0159-RD_10x7 (LCU3-0159-RD_10x7)
- LYLE Facility Sign, 10"W, 14"H, 0.055" Thick, PK5 (LCU1-2016-NP-PK5_10X14)
- NMC Protective Clothing Required In This…. Sign (C396AB)
- BRADY Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (131976)
- LYLE Caution Sign, 7 in H, Vinyl, Eye Protection, LCU3-0361-RD_10x7 (LCU3-0361-RD_10x7)
- NMC Danger Wear Ppe When Handling Caustic Sign (D414P)
- Vestil Signs