Shop All Personal Protective Equipment Signs
Vestil
Sign, Caution, 10.5x7.5", Polystyrene, .040, SI-C-10-A-PS-040
Mfr # SI-C-10-A-PS-040
Zoro # G2140210
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SI-C-10-A-PS-040
- Zoro # G2140210
- UPC # 691215201261
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Polystyrene Sign |
Header | Caution |
Legend | Eye Protection Required |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Header Legend Color | Yellow |
Sign Subject Matter | Eye Protection Required |
Sign Legend Text Color | Black |
Header Background Color | Black |
Description
Sign,Caution,10.5x7.5 In.,Polystyrene,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Visor, Clear, Polycarbonate (10115839)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-O)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Black/Yellow Hazard Stripe (IN-50-215I)
- LYLE Safety Sign, Goggles Required, 5in.H (U4-1344-RD_7X5)
- LYLE Decal, Danger Hexavalent, 14 x 10", Header Legend Color: White (LCU4-0723-NA_14X10)
- NMC Caution Wear Your Fall Protection Sign (C682PB)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-17762)
- BRADY Sign, Danger, Welding, 10X14", Blk/Rd/Wht, Height: 10" (126417)
- SIGNMISSION OSHA Decal, Eye & Ear Protection Must Worn In This Area, 24in X 18in Decal, 18" H, 24" W, Landscape (OS-CS-D-1824-L-19157)
- SIGNMISSION OSHA Notice Sign, Hand And Arm Protection Required, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-13204)
- Vestil Signs