Shop All Personal Protective Equipment Signs
Vestil
Sign, Caution, 10.5x7.5", Aluminum, .063, SI-C-53-A-AL-063
Mfr # SI-C-53-A-AL-063
Zoro # G2146818
product price: $15.09
/ea
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Safety Belt Must Be Worn
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-53-A-AL-063
- Zoro # G2146818
- UPC # 691215214131
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | Safety Belt Must Be Worn |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Safety Belt Must Be Worn |
Header Legend Color | Yellow |
Sign Legend Text Color | Black |
Header Background Color | Black |
Double-Sided | No |
Description
Sign,Caution,10.5x7.5 In.,Aluminum,.063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Blue Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1124)
- MOON AMERICAN Rocker Lug, NHxMNPT, 1-1/2 In (378-1561524)
- PIP Class 2 Electrical Glove, Size 8.5, PR (154-2-14/8.5)
- ANSELL Bib Apron, White, 44 In. L (56-101)
- LYLE Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1331-RA_10X14)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 18in X 12in Plastic, 18" W, 12" H, Landscap (OS-NS-P-1218-L-18054)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-17762)
- SIGNMISSION OSHA Wear Face Shields When Working In This Area 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-WS-P-1824-L-12910)
- NMC Sign, Danger Wear Goggles While Operating, 10 in Height, 14 in Width, Rigid Plastic (D627RB)
- NMC Asbestos May Cause Cancer Causes Wear Respiratory Protection Sign, Bili (ESD23PC)
- NMC Caution Protection Required In This Area, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (C26P)
- Vestil Personal Protective Equipment Signs