Shop All Trailer Jacks & Accessories
Vestil
Side Swivel Trailer Jack, 800 lb.
Mfr # TJ-06
Zoro # G5580219
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use for a wide variety of leveling and adjustment applications. Ideal for industrial or agricultural equipment trailers. Bracket attaches in a variety of ways in order to meet needs. Provides stability and leveling to unattached trailers
- Material Steel
- Application The trailer jack adjustable lift range provides easy hitching and unhitching of a loaded trailer.
- Overall Height 33
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TJ-06
- Zoro # G5580219
- UPC # 691215042000
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Overall Height | 33 |
Details
Item | Side Swivel Trailer Jack,800 lb. |
Features | Use for a wide variety of leveling and adjustment applications. Ideal for industrial or agricultural equipment trailers. Bracket attaches in a variety of ways in order to meet needs. Provides stability and leveling to unattached trailers |
Material | Steel |
Application | The trailer jack adjustable lift range provides easy hitching and unhitching of a loaded trailer. |
Finish | Painted |
Color | Silver |
Description
Side Swivel Trailer Jack,800 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Rear Leaf Spring Set, 3 Leaf (70505G01)
- DEVILBISS AUTOMOTIVE REFINISHING PROLITE PRESS C7971.4 UNCUPPED (DV905125)
- OTC Pitman Arm Puller (7314A)
- ZEP Hose (PWP0098)
- VESTIL Trailer Stabilizing Spin Top Jack (SP-TOP-100)
- VESTIL Top Crank Trailer Jack, 2000 lb. Capacity (CT-02)
- VESTIL Trailer Stabilizing Ratchet Jack, 40K (LO-J-BEAM)
- VESTIL Trailer Stabilizing Ratchet Jack, 50K (LO-J-100)
- VESTIL Tube Ring Trailer Jack, 2000 lb. (TJ-F3)
- VESTIL Trailer Stabilizing Ratchet Beam Jack (LO-J-BEAM-100)
- LIPPERT COMPONENTS Lippert 733924 Replacement Override Plug For LCI Power Jack - 2 Pack (733924)
- Vestil Trailer Jacks & Accessories