Shop All Platform Trucks
Vestil
Shrink Wrap Roll Cart 3 Roll Capacity 450 lb Glass-Filled Nylon Caster
Mfr # MSW-72-3
Zoro # G1748831
product price: $680.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Key Features
- Overall Height 46.8125
- Overall Length 80
- Overall Width 40.9375
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MSW-72-3
- Zoro # G1748831
- UPC # 691215134040
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 46.8125 |
Overall Length | 80 |
Overall Width | 40.9375 |
Platform Length | 80" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 450 lb |
Item | Shrink Wrap Roll Cart,3 Roll Capacity |
Assembled | No |
Caster Wheel Material | Glass Filled Nylon |
Includes | (1) Shrink Wrap Cart |
Features | Rolls easily from workstation to workstation. Braking capability holds unit in place while stationary. Substantial capacity for carrying large bundles of wrap. Robust finish for decreasing chance of surface wear overtime |
Description
Shrink Wrap Roll Cart,3 Roll Capacity
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb. (1NUX7)
- BULLDOG WINCH 8000lb Winch with 5.2hp Series Wound Motor, Roller Fairlead (10041)
- LOOS Wire Rope Thimble, 3/8 In, CS (AN100-12)
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-612 DOUBLE (272411)
- VESTIL Aluminum Platform Truck, 24" x 48" (AFT-48-NM)
- VESTIL Aluminum Platform Truck W/Fold Handle (AFT-36-NM)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 36 x 72 (SSPT-3672)
- VESTIL Blue Lift & Tile Cart With Sequence Select 400 lb 30 x 19.5 (CART-400-LT)
- VESTIL Long Deck Cart 2000lb 96 x 30 Poly-On-Steel Casters (LDLT-3096)
- VESTIL Flat Bed Cart 2000 lb Polyurethane Casters Usuable 60 x 30 x 11 3/4 (FLAT-C)
- SNAP-LOC Folding Handle Platform Truck, 1500 lb. (SL1500P4B)
- Vestil Platform Trucks