Shop All Forklift Accessories
Vestil
Shorty Telescoping Boom, 8000 lb Capacity
Mfr # LMS-EBT-46-8
Zoro # G103527524
product price: $2,210.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,210.99
Free 30-Day Returns
Key Features
- Overall Height 15
- Overall Length 53.875
- Overall Width 32
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LMS-EBT-46-8
- Zoro # G103527524
- UPC # 691215057769
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 15 |
Overall Length | 53.875 |
Overall Width | 32 |
Platform Length | 53.875" |
Width | 32 |
Size | 53.875 x 32 x 15 |
Height | 15 in |
Length | 54 in |
Depth | 53.875 |
Fork Width | 7.25 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 8000 lb |
Assembled | Yes |
Includes | (1) Shorty Telescoping List Boom; safety restraint; two (2) lifting hooks |
Fork Thickness | 2.25 in |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Application | Unique performance, convenience and safety features are built into every Lift Master Boom. |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Weight | 432 |
Description
This shorty lift master boom length is ideal for tight areas. Includes built-in fork pockets and safety restraint.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2496A8 A9-14 B1 C2 P6)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 150 lb. Load (437V28)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters and 2, PK4 (HD-8X2SS-2S2F)
- VESTIL FORK TIP PROTECTOR THICK YELLOW, PR (FPU-TK-45-YL)
- VESTIL Forklift Lifting Beam, 10k Capacity (FLB-D-10)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 36" (HFMS-36)
- VESTIL Fork Extensions Pin Style, 112"L x 6"W, PR (FE-6-108-P)
- VESTIL Fork Lift Hitch Attachment (FTTM-2)
- VESTIL Fork Rear Spacer, 5" Width, PR (FRS-5-12)
- ABRAMS Heavy Duty Commercial Grade Back-Up Alarm - 102 Decibel - 12-80 Volt (BAU-102)
- Vestil Lifting Trucks