Shop All Booms & Extrusions
Vestil
Shorty Non Telescoping Boom, 4000 lb Capacity
Mfr # LMS-EBNT-40-4
Zoro # G103529238
product price: $741.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Key Features
- For Use With Unique performance, convenience and safety features are built into every Lift Master Boom.
- Height 14 in
- Features Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety
- Overall Width 32
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LMS-EBNT-40-4
- Zoro # G103529238
- UPC # 691215057714
- Country of Origin United States
- Category Booms & Extrusions
Dimensions
Height | 14 in |
Overall Width | 32 |
Width | 32 |
Size | 50.75 x 32 x 13.3125 |
Length | 51 in |
Depth | 50.75 |
Overall Length | 50.75 |
Overall Height | 13.3125 |
Details
For Use With | Unique performance, convenience and safety features are built into every Lift Master Boom. |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Color | Blue |
Weight | 204 |
Material | Steel |
Description
This shorty lift master boom length is ideal for tight areas. Includes built-in fork pockets and safety restraint.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- DUTTON-LAINSON 800 lbs. Spur Gear Hand Winch with Brake (DLB800A)
- ZORO SELECT Caster Wheel, TPR, 5 in., 145 lb. (IS05Z4105)
- KEEPER Bungee Cord Blk/Wht 18"L (06019Z)
- VESTIL 24" Telescoping Lift Boom, 4000 lb Capacity (LM-1T-4-24)
- VESTIL 24" Orbit Telescoping Boom, 4000 lb Capacity (LM-OBT-4-24)
- Vestil Booms & Extrusions