Shop All Forklift Accessories
Vestil
Shorty Lift Master Boom - Telescopic
Mfr # LMS-EBT-46-6
Zoro # G5219475
product price: $1,700.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,700.99
Free 30-Day Returns
Key Features
- Overall Height 13.5
- Overall Length 55.25
- Overall Width 32
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LMS-EBT-46-6
- Zoro # G5219475
- UPC # 691215057752
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 13.5 |
Overall Length | 55.25 |
Overall Width | 32 |
Platform Length | 55.25" |
Height | 14 in |
Width | 32 |
Fork Width | 7.25 in |
Size | 55.25 x 32 x 13.5 |
Length | 56 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 6000 lb |
Item | Shorty Lift Master Boom - Telescopic |
Assembled | Yes |
Weight | 288 |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Includes | (1) Shorty Telescoping List Boom; safety restraint; two (2) lifting hooks |
Fork Thickness | 2.25 in |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Application | This shorty lift master boom length is ideal for tight areas |
Description
Forklift Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Stainless Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4 SS P6 P8)
- MAGCOA Heavy Duty Hand Truck, Disc Brake, Kick (A11-B1-C6-D5-E60-E1EB-BDC-E46E)
- BARON Clevis Slip Hook (331L-3/8)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 5-1/2in Dim A Size (5-1 1/2-5)
- VESTIL Lift Master Fork Truck Boom (LM-EBNT-4-24)
- VESTIL Fork Mounted Trash Can Dumper, 500 lb. (TCD-FM-E)
- VESTIL ROUND FLASHING AMBER LIGHT (LT-RC5-FSL-AM)
- VESTIL Orbit Telescoping Lift Boom, 6K, 24" Fork (LM-OBT-6-24)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 72" (HDFMS-72)
- VESTIL Economy Telescoping Lift Boom, 6K, 24" (LM-EBT-6-24)
- GLOBAL INDUSTRIAL Fork Extension Storage Rack, 46L x 40W x 54H (989050)
- Vestil Forklifts & Attachments