Shop All Hoist Accessories
Vestil
SHORT SPAN LIFTING PLATE 20K CAPACITY 24IN WIDE
Mfr # SSLP-200-2
Zoro # G401795267
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 24.125 in
- Width 28.5
- Finish Powder Coat
- Overall Width 28.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SSLP-200-2
- Zoro # G401795267
- UPC # 691215339896
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Height | 24.125 in |
Width | 28.5 |
Overall Width | 28.5 |
Size | 6.625 x 28.5 x 24.125 |
Details
Material | Steel |
Finish | Powder Coat |
Color | Blue |
Includes | Attachment Hardware |
Features | Large capacity for heavy lifting. Strong construction. Compact design. Powder coated finish |
Load Capacity | 20000 |
Application | With the short span lifting plate, that process is made easier. |
Description
Moving large heavy items is sometimes difficult. With the short span lifting plate, that process is made easier. A unique design enables products to be attached and moved, with the help of a lifting device, in a safe and efficient way. Multiple hook points give the user options when securing items to the plate. Smooth powder coat finish for added built in toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- LITTLE GIANT Gas Cylinder Hand Truck, 10" Flat-Free, Folding Foot Kick (TWFF4010FF)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE1802NFX2)
- PEGASUS Wheel, Gray TPR Radus, 5" x 2", Prc Bal (P-RCP-050X020/119G)
- VESTIL ADDITIONAL UPPER BAIL 6 X 9.25 X 17.5 (SM-UB-80)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 7 X 13 (SM-UB-40)
- VESTIL ADDITIONAL LOWER BAIL 4.25 X 4.5 X 17.5 (SM-LB-25)
- VESTIL HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP (LMEC-DH)
- VESTIL ADDITIONAL LOWER BAIL 6 X 7 X 15.75 (SM-LB-80)
- VESTIL Retaining Pin and Clip (28-112-007)
- HARRINGTON Top Hook Assembly (E2D1001125)
- Vestil Lifting Equipment