Shop All Shop Desks
Vestil
Shop Desk, Wall Mounted, 28 x 24", Drawer
Mfr # SHOP-DW
Zoro # G5580858
product price: $332.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Overall Width 36.75
- Overall Height 19.5
- Number of Drawers 1
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SHOP-DW
- Zoro # G5580858
- UPC # 691215062558
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 36.75 |
Overall Height | 19.5 |
Details
Item | Shop Desk,Wall Mounted,28 x 24",Drawer |
Number of Drawers | 1 |
Material | Steel |
Color | Gray |
Description
Shop Desk,Wall Mounted,28 x 24 In.,Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Collection Hang-Fold Etagere Rack (LNHFET)
- LYON Shelf Clip, PK20 (NF8854-20)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (800XG6)
- MAYHEW PRY BAR STORAGE RACK HANG UP (MY13070H)
- VESTIL Mobile Tilting Work Table, 300 lb, 24 x 24 (WT-2424)
- VESTIL Shop Desk Open, 28 x 24 x 3.5", Drawer (SHOP-DO)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount with Pegboard Riser, 34-1/2W x 30D x 61H, Blue (249510)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Black/Walnut (20437)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- ALERA Industrial Series Table Desk, 47.25w x 23.63d x 29.5h, Modern Walnut (ID-4824B)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-1D-DS4D-48)
- Vestil Shop Desks